-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hammer Drill Bit |
|---|---|
| Bit Dia. | 1/4" |
| Decimal Equivalent | 0.25 |
| Drill Bit Size | 1/4" |
| Drilling Length | 2" |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Hammer Drill |
| For Use With | Hammer Drill |
| For Use With - Drills | Hammer Drill |
| Impact Rated | No |
| Material - Machining | Carbide Tipped |
| Max. Drilling Depth | 2" |
|---|---|
| No. Of Pieces | 1 |
| Number Of Cutter Heads | 2 |
| Overall Length | 4" |
| Primary Material Application | Concrete, Masonry, Natural Stone |
| Promotion Restriction | Not Eligible For Promotion |
| Shank Diameter | 1/4" |
| Shank Shape | SDS |
| Shank Size | 25/64" |
| Shank Type - Machining | Straight With Three Flats |
| System Of Measurement | Fractional Inch |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 0.64 |
| Width (cm) | 0.64 |
| HS Code | 8207502030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)