-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Depressed Center Wheel |
|---|---|
| Abrasive Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Arbor Hole Size | 5/8"-11 |
| Arbor Hole Type | Threaded Hole |
| Compatible Tool Type | Angle Grinder |
| Diameter | 6" |
| Grade | Very Coarse |
|---|---|
| Grit | 24 |
| Maximum Operating Speed | 10100 RPM |
| Primary Material Application | Steel |
| Series | Metal AO Series |
| Thickness | 1/4" |
| Wheel Type | Type 27 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 6804224000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)