-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ship Auger Bit |
|---|---|
| Bit Dia. | 5/8" |
| Construction | Carbon Steel |
| Material | Carbon Steel |
|---|---|
| Overall Length | 17" |
| Shank Size | 7/16" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 3.56 |
| HS Code | 8207506000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.414 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)