-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gravity Spray Gun Adapter |
|---|---|
| Compatible Product Type | Gravity Spray Guns |
| Compatible With Brand | Devilbiss |
| Compatible With Grainger Part Number | 4YEG3 |
|---|---|
| Compatible With Manufacturer Model Number | COMM-HS1-12 |
| Compatible With Series | Startingline Touch Up Gun |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 8.89 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)