-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Chain Hoist |
|---|---|
| Amperage Draw | 3.1A |
| Amps @ Low Volts | 3.1A |
| Body Depth | 6 13/16" |
| Body Finish | Powder Coated |
| Body Length | 16 1/2" |
| Body Material | Aluminum |
| Body Width | 10 1/2" |
| Brake Type | DC Current |
| Capacity | 275 lbs. |
| Chain Finish | Powder Coated |
| Chain Material | Steel |
| Classification | H4 |
| Clutch | Overload Slip |
| Clutch Type | Overload Slip |
| Color | Blue |
| Configuration | Hook Mounted - No Trolley |
| Control | Contactor , Integrated Control Handle |
| Control Cord | 9 ft. |
| Controller Cord Length | 9 ft. |
| Duty Classification | H4 - Heavy Duty |
| Features | Engineered For Right Hand And Left Hand Operation, Simple Exchange Of The Load Handling Device Due To Quick Change Coupling, Versatile Adaptability To Any Task |
| Finish | Powder Coated |
| Fixed Lift Speed | 15.7/63 FPM |
| For Max. Beam Flange Height | Not Applicable |
| For Max. Beam Height | Not Applicable |
| For Maximum Beam Flange Width | Not Applicable |
| For Min. Beam Flange Height | Not Applicable |
| For Minimum Beam Flange Width | Not Applicable |
| For Minimum Beam Height | Not Applicable |
| For Outdoor Use | Yes |
| Headroom | 27 3/8" |
| Headroom Size | 27 3/8" |
| Hoist Ip Rating | IP55 |
| Housing Depth | 6 13/16" |
| Housing Length | 16 1/2" |
| Housing Width | 10 1/2" |
| Includes | Chain Container |
|---|---|
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
| Lift | 9 ft. |
| Lift Speed | 15.7/63 FPM |
| Lifting Capacity | 276 lbs. |
| Lifting Hook Material | Steel |
| Lifting Hook Opening Width | 27 3/8" |
| Lifting Hook Type | Hook With Safety Latch |
| Load Capacity | 250 lbs. |
| Lubrication | Maintenance Free For Up To 10 yrs. |
| Manufacturers Warranty Length | 2 yrs. |
| Max Current Draw | 3.1A |
| Maximum Lifting Length | 9 ft. |
| Maximum Pulling Capacity | Not Applicable |
| Min. Between Hooks | 27 3/8" |
| Min. Radius Curve | Not Applicable |
| Minimum Retracted Length | 29 3/32" |
| Motor Hp | 5/8 hp |
| Mount Type | Hook Mounted - No Trolley |
| Number Of Load Chains | 1 |
| Number Of Reeves | 1 |
| Number Of Speeds | 2 |
| Operating Voltage | 230V AC |
| Overload Protection Included | Yes |
| Pendant Ip Rating | IP65 |
| Phase | 3 |
| Reeving | 1 |
| Resistance Properties | Ageing Resistant, Impact Resistant, Noise Resistant,UVResistant |
| Speed Programmability | Non Programmable |
| Starts And Stops Per Hour | 240 |
| Thermal Protection | Included |
| Tonnage - Lifting Capacity | 0.125 ton. |
| Trolley Wheel Dia. | Not Applicable |
| Trolley Wheel Material | Plastic |
| Standards | CCSAUS REGULATIONS, DIN EN 14492-2, EC EMC DIRECTIVE 2004/108/EC, EC LOW VOLTAGE DIRECTIVE 2006/95/E, EC MACHINERY DIRECTIVE 2006/42/EC, EN15011 |
| Height (cm) | 63.5 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 45.72 |
| HS Code | 8425110000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)