-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Chain Hoist |
|---|---|
| Amperage Draw | 2.9A |
| Amps @ Low Volts | 2.9A |
| Body Finish | Powder Coated |
| Body Material | Aluminum |
| Brake Type | DC Disc |
| Capacity | 275 lbs. |
| Chain Finish | Powder Coated |
| Chain Material | Steel |
| Classification | H4 |
| Clutch | Overload Slip |
| Clutch Type | Overload Slip |
| Color | Blue |
| Configuration | Hook Mounted - No Trolley |
| Control | Contactor , Integrated Control Handle |
| Control Cord | 14 ft. |
| Finish | Powder Coated |
| For Max. Beam Flange Height | Not Applicable |
| For Max. Beam Height | Not Applicable |
| For Maximum Beam Flange Width | Not Applicable |
| For Min. Beam Flange Height | Not Applicable |
| For Minimum Beam Flange Width | Not Applicable |
| For Minimum Beam Height | Not Applicable |
| For Outdoor Use | Yes |
| Headroom Size | 30" |
| Housing Depth | 6.812" |
| Housing Length | 16 1/2" |
|---|---|
| Housing Width | 10 1/2" |
| Includes | Chain Container |
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
| Lift | 14 ft. |
| Lift Speed | 32/8 FPM |
| Lifting Hook Material | Steel |
| Lifting Hook Opening Width | 30" |
| Lifting Hook Type | Hook With Safety Latch |
| Load Capacity | 250 lbs. |
| Lubrication | Maintenance Free For Up To 10 yrs. |
| Maximum Pulling Capacity | Not Applicable |
| Min. Between Hooks | 30" |
| Min. Radius Curve | Not Applicable |
| Motor Hp | 1/4 hp , 3/10 hp |
| Number Of Load Chains | 1 |
| Number Of Reeves | 1 |
| Number Of Speeds | 2 |
| Overload Protection Included | Yes |
| Phase | 3 |
| Reeving | 1 |
| Starts And Stops Per Hour | 240 |
| Thermal Protection | Yes |
| Trolley Wheel Dia. | Not Applicable |
| Trolley Wheel Material | Plastic |
| Height (cm) | 63.5 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 45.72 |
| HS Code | 8425110000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 29.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)