| Item | Ultrasonic Thickness Gauge |
|---|---|
| Base Material | Ferrous, Non Ferrous Metals |
| Batteries Included | Yes |
| Battery Chemistry | Alkaline |
| Battery Size | AAA |
| Battery Voltage | 1.5V |
| Calibration Certificate | NIST |
| Certificate Of Calibration | Included |
| Cord Length | 3 ft. |
| Data Storage | Yes |
| Frequency | 5 MHz |
| Gauge Type | Standard |
| Includes | Couplant, Protective Holster, Soft Carrying Case |
|---|---|
| Interface | USB |
| Manufacturer Warranty Length | 2 yrs. |
| Maximum Frequency | 5 MHz |
| Maximum Thickness Measured | 5" |
| Minimum Thickness Measured | 1/25" |
| Number Of Batteries Required | 3 |
| Power Source | Battery |
| Thickness Measurement Accuracy | -0.001 to +0.001 |
| Thickness Measurement Resolution | 0.001" |
| Standards | ASTM E797 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 14.22 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)