-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scroll Steel Plated Brass Register |
|---|---|
| Adjustable Blades | No |
| Air Flow Rate | 57 CFM |
| Airflow Capacity | 57 CFM |
| Airflow Directions | One-Way |
| Blade Angle | 180° |
| Construction | Plated Steel Front Grille And Plastic Damper Box With Airflow Control Tab |
| Control | Airflow Control Tab |
| Damper Material | Plastic |
| Depth | 1.38" |
| Face Design | Decorative |
| Finish | Bright |
| Grille Color | Brass |
| Grille Material | Steel |
| Height | 13 1/2" |
| Includes | Damper Box |
|---|---|
| Manufacturer Warranty Length | 1 yr. |
| Material | Steel |
| Max. Duct Height | 11.94" |
| Max. Duct Width | 2.41" |
| Maximum Opening Height | 12" |
| Maximum Opening Width | 2 3/8" |
| Mounting Location | Floor |
| Mounting Style | Lay In |
| Opening Required | 11.69" x 2.16" |
| Overall Depth | 1 3/8" |
| Overall Height | 13 1/2" |
| Overall Width | 3 3/4" |
| Product Type | Floor Register |
| Width | 3 3/4" |
| Height (cm) | 36.07 |
|---|---|
| Length (cm) | 38.86 |
| Width (cm) | 11.68 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)