-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Full Body Harness |
|---|---|
| Back D-ring | Yes |
| Brand & Series | 3M Dbi-Sala Exofit(Tm) |
| Buckles (chest/leg) | Quick Connect |
| Chest Strap Buckles | Quick Connect |
| Color | Blue, Gray |
| D-ring Locations | Back |
| Front D-ring | No |
| Hardware Material | Forged Alloy Steel |
| Harness Application | General Fall Arrest |
| Harness Color | Blue |
| Harness D-ring Material | Steel |
| Harness Sizing | M |
| Harness Style | Vest |
| Includes Padding | Yes |
|---|---|
| Leg Strap Buckles | Quick Connect |
| Padding Location | Back, Shoulder, Leg |
| Rfid Equipped | Yes |
| Shoulder Strap Buckles | No |
| Side D-rings | No |
| Size | M |
| Subpelvic Strap | Yes |
| Tensile Strength | 6000 lbs. |
| Torso Adjustment | Friction |
| Webbing Material | Polyester |
| Weighing Capacity | 420 lbs. |
| Weight Capacity | 420 lbs. |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 29.21 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 1.63 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)