-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Seal |
|---|---|
| Compatible Pump Grainger Part Number | 5PXX8 |
| Compatible With Series | DAYTON Series |
| Fits Brand | Dayton |
|---|---|
| For Use With Grainger Item Number | 5PXX8 |
| For Use With Mfr. Model Number | PPTPXX810G |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 3926904510 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)