-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | O-Ring |
|---|---|
| Age Group | Adult |
| Color | Black |
| Compatible With Manufacturer Model Number | 5RWP3, 5RWP5, 5UPW3, 5UPW7 |
| Compatible With Pump Type | Straight Centrifugal |
| Fits Brand | Dayton |
|---|---|
| For Use With Grainger Item Number | 5RWP3, 5RWP5, 5UPW3, 5UPW7 |
| For Use With Mfr. Model Number | PPTLSP005G |
| Gasket Material | NBR |
| Gender | Unisex |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 4016935010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)