-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Polyurethane Ring |
|---|---|
| Compatible Manufacturer Model No. | 5UWG1 |
| Compatible Mfr. Model No. | 5UWG1 |
| Compatible With Grainger Part Number | 5UWG1 |
|---|---|
| Fits Brand | Dayton |
| Product Type | Polyurethane Ring |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)