DAYTON PP211580-08G Capacitor

Item: AG9XVF
Model: PP211580-08G
Cross Ref: 23CE99
17 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$90.33
10% off
$81.30 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Capacitor

Shipping Information

Height (cm) 4.32
Length (cm) 8.89
Width (cm) 5.08
Country Of Origin CN
Weight (kg) 0.1225

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site