DAYTON HV18022113001G Element

Item: AD4VAN
Model: HV18022113001G
Cross Ref: 44F218
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$118.56
10% off
$106.70 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Element
Fits Brand Dayton
For Use With Grainger Item Number 1UCP8

Shipping Information

Height (cm) 10.92
Length (cm) 119.38
Width (cm) 10.92
HS Code 8516900500
Country Of Origin US
Weight (kg) 1.0035

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site