-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Magnetic Motor Starter |
|---|---|
| Action Type | Non Reversing |
| Amps Ac | 9-45A |
| Auxiliary Contacts Included | 1NO |
| Coil Volts | 120V AC |
| Depth | 6.43" |
| Exterior Operator Controls | Hand/Off/Auto Selector Switch |
| Height | 13.86" |
| Horsepower @ Single Phase - 120v Ac | 5 hp |
| Horsepower @ Single Phase - 240v Ac | 10 hp |
| Horsepower @ Three Phase - 208v Ac | 10 hp |
| Horsepower @ Three Phase - 600v Ac | 40 hp |
| Hp @ 3 Phase - 208v | 10 hp |
| Hp @ 3 Phase - 240v | 15 hp |
| Hp @ 3 Phase - 460v | 30 hp |
| Hp @ 3 Phase - 480v | 30 hp |
| Hp @ 3 Phase - 575v | 40 hp |
| Hz | 50/60 Hz |
| Includes Auxiliary Contacts | Yes |
| Max Current (ac) | 45A |
|---|---|
| Max. Overload Relay Current Setting | 45A |
| Maximum Voltage Rating | 600V AC |
| Minimum Overload Relay Current Setting | 9A |
| Mounting Style | Din Rail, Surface |
| Nema Enclosure Rating | NEMA 4X |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Poles | 3 |
| Overall Depth | 6.43" |
| Overall Height | 13.86" |
| Overall Width | 11.1" |
| Overload Protection Type | Thermal |
| Overload Relay Amp Setting | 9-45A |
| Phase | Three |
| Reversing Capability | Non-reversing |
| Standards | Csa, Ul 508A |
| Starter Style | IEC |
| Starter Type | IEC |
| Trip Class | Class 10 |
| Height (cm) | 26.16 |
|---|---|
| Length (cm) | 45.47 |
| Width (cm) | 41.4 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.8725 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)