-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 0.000 In Sp | 1180 CFM |
| Airflow @ 0.125 In Sp | 1160 CFM |
| Airflow @ 0.250 In Sp | 1125 CFM |
| Airflow @ 0.500-in. Sp | 1035 CFM |
| Airflow @ 0.750 In Sp | 855 CFM |
| Airflow @ 1.000 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Blower Rpm | 1140 RPM |
| Depth | 15" |
| Drive Type | Direct Drive |
| Features | Provide High-Volume Ventilation When Duct Systems Are Required |
| Flange Size | Not Applicable |
| Frequency | 60 Hz |
| Full Load Amps | 7.8/3.6-3.9A |
| Height | 18" |
| Housing Color | Gray |
| Housing Depth | 15" |
| Housing Finish | Gray Polyester Epoxy |
|---|---|
| Housing Height | 18" |
| Housing Material | Steel |
| Housing Material Gauge | 16 ga. |
| Housing Width | 12 1/8" |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 9" |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 180°F |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Designation | 56 |
| Motor Horsepower | 1/3 hp |
| Motor Hp | 1/3 hp |
| No. Of Discharge Positions | 8 |
| Number Of Inlet | 1 |
| Number Of Speeds | 1 |
| Outlet Dia. | Not Applicable |
| Outlet Height | 10 3/4" |
| Outlet Shape | Rectangular |
| Outlet Width | 6 1/2" |
| Overall Depth | 15" |
| Overall Width | 16" |
| Phase | 1 |
| Rotation | CW Viewing Drive Side |
| Sound Level | 56 dBA |
| Type | With Motor |
| Voltage | 115/208-230V |
| Wheel Bore | 5/8" |
| Wheel Bore Diameter | 5/8" |
| Wheel Dia. | 9" |
| Wheel Material | Steel |
| Wheel Width | 4 1/2" |
| Width | 16" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 40.64 |
| HS Code | 8414802015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 25.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)