-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Airflow @ 0.000 In Sp | 10955 CFM |
| Application | Food Processing |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Blade Dia. | 30" |
| Blade Material | Stainless Steel |
| Body Diameter | 30 5/8" |
| Bolt Circle Dia. | 32 1/4" |
| Brake Hp | 1 2/5 bhp |
| Cfm @ 0.000-in. Sp | 10955 CFM |
| Cfm @ 0.125-in. Sp | 10415 CFM |
| Cfm @ 0.250-in. Sp | 9815 CFM |
| Cfm @ 0.500-in. Sp | 8359 CFM |
| Compatible Flange Grainger Part Number | 4ETG1 |
| Current | 15.2/8.2-7.6A |
| Dimension A | 33 5/8" |
| Dimension B | 19 1/4" |
| Dimension C | 30 1/2" |
| Dimension D | 24" |
| Dimension E | 0.438" |
| Drive Type | Belt Drive |
| Features | Factory Installed Cast Iron Sheave Is Assembled On Fan Shaft, Streamlined Belt Tunnel |
| For Air Type | Corrosive Vapor |
| Frequency | 60 Hz |
| Full Load Amps | 15.2/8.2-7.6A |
| Height | 46 5/8" |
| Housing Finish | Unfinished |
| Housing Material | Stainless Steel |
| Includes | Belt Guard |
| Includes Motor & Drive Package | Yes |
| Inlet Dia. | 30 5/8" |
|---|---|
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 1 2/5 bhp |
| Max. Depth | 24" |
| Max. Inlet Temp. | 200°F |
| Max. Motor Height | 10" |
| Maximum Fan Speed | 1030 RPM |
| Maximum Noise Level @ 5 Feet | 31 sones |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Hazardous Location Rating | Not Rated |
| Motor Hp | 1 1/2 hp |
| Motor Rpm | 1725 RPM |
| Motor Type | Capacitor Start/Run |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Blades | 6 |
| Number Of Speeds | 1 |
| Outlet Dia. | 30 5/8" |
| Overall Diameter | 33 5/8" |
| Overall Height | 46 5/8" |
| Overall Length | 24" |
| Phase | 1 |
| Propeller Shaft Diameter | 1 1/4" |
| Resistance Properties | Corrosion Resistant |
| Shaft Dia. | 1.187" |
| Speed | 1030 RPM |
| Voltage | 115/208-230V |
| Width | 33 5/8" |
| Standards | AMCA |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 89.865 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)