-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball Bearing |
| Blade Dia. | 42" |
| Blade Material | Aluminum |
| Body Dia. | 42 5/8" |
| Bolt Circle Dia. | 44 1/4" |
| Brake Horsepower | 1 87/100 hp |
| Cfm @ 0.000-in. Sp | 19275 CFM |
| Cfm @ 0.125-in. Sp | 18095 CFM |
| Cfm @ 0.250-in. Sp | 16770 CFM |
| Cfm @ 0.500-in. Sp | 13300 CFM |
| Dimension A | 45 3/4" |
| Dimension B | 25 3/16" |
| Dimension C | 42 1/2" |
| Dimension D | 32" |
| Dimension E | 9/16" |
| Drive Type | Belt Drive |
| Features | Streamlined Belt Tunnel |
| For Air Type | Flammable Vapor |
| Full Load Amps | 6-5.8/2.9A |
| Height | 58 1/2" |
| Housing Dia. W/mtg. Flange | 45 3/4" |
| Housing Dia. W/o Mtg. Flange | 42 1/2" |
| Housing Finish | Baked Enamel |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Belt Guard |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
|---|---|
| Inlet Dia. | 42 5/8" |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 1 87/100 bhp |
| Max. Depth | 32" |
| Max. Inlet Temp. | 200°F |
| Max. Motor Height | 12 1/2" |
| Maximum Fan Speed | 670 RPM |
| Maximum Noise Level @ 5 Feet | 36 sones |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Horsepower | 2 hp |
| Motor Hp | 2 hp |
| Motor Rpm | 1725 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| No. Of Speeds | 1 |
| Number Of Blades | 6 |
| Outlet Dia. | 42 5/8" |
| Overall Dia. | 45 3/4" |
| Overall Height | 58 1/2" |
| Overall Length | 32" |
| Phase | 3 |
| Propeller Shaft Dia. | 1 1/2" |
| Resistance Properties | Rust Resistant |
| Safety Features | Spark Resistant Aluminum Blade, Spark Resistant Propellers |
| Shaft Dia. | 1 7/16" |
| Spark Resistant Construction Type | B |
| Speed | 670 RPM |
| Voltage | 208-230/460V |
| Width | 45 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 186.7131 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)