-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Airflow @ 0.000 In Sp | 9825 CFM |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball Bearing |
| Blade Dia. | 30" |
| Blade Material | Aluminum |
| Body Dia. | 30 5/8" |
| Bolt Circle Dia. | 32 1/4" |
| Brake Horsepower | 93/100 hp |
| Cfm @ 0.000-in. Sp | 9825 CFM |
| Cfm @ 0.125-in. Sp | 9211 CFM |
| Cfm @ 0.250-in. Sp | 8519 CFM |
| Cfm @ 0.500-in. Sp | 6695 CFM |
| Compatible Flange Grainger Part Number | 3C440 |
| Current | 3.4-3.6/1.8A |
| Dimension A | 33 5/8" |
| Dimension B | 19 1/4" |
| Dimension C | 30 1/2" |
| Dimension D | 24" |
| Dimension E | 7/16" |
| Drive Type | Belt Drive |
| Features | Streamlined Belt Tunnel |
| For Air Type | Flammable Vapor |
| Full Load Amps | 3.4-3.6/1.8A |
| Height | 46 5/8" |
| Housing Dia. W/mtg. Flange | 33 5/8" |
| Housing Dia. W/o Mtg. Flange | 30 1/2" |
| Housing Finish | Baked Enamel |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Belt Guard |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Includes Motor & Drive Package | Yes |
| Inlet Dia. | 30 5/8" |
|---|---|
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 93/100 bhp |
| Max. Depth | 24" |
| Max. Inlet Temp. | 200°F |
| Max. Motor Height | 10" |
| Maximum Fan Speed | 924 RPM |
| Maximum Noise Level @ 5 Feet | 28 sones |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hazardous Location Rating | Class I Group C, Class I Group D, Class II Group E, Class II Group F, Class II Group G |
| Motor Horsepower | 1 hp |
| Motor Hp | 1 hp |
| Motor Rpm | 1730 RPM |
| Motor Type | 3-Phase |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 208-230/460V AC |
| No. Of Speeds | 1 |
| Number Of Blades | 6 |
| Outlet Dia. | 30 5/8" |
| Overall Dia. | 33 5/8" |
| Overall Height | 46 5/8" |
| Overall Length | 24" |
| Phase | 3 |
| Propeller Shaft Dia. | 1 1/4" |
| Replacement Fan Blade Part No. | 3C418 |
| Replacement Fan Blade Part Number | 3C418 |
| Resistance Properties | Rust Resistant |
| Safety Features | Spark Resistant Aluminum Blade, Spark Resistant Propellers |
| Shaft Dia. | 1 3/16" |
| Spark Resistant Construction Type | B |
| Speed | 924 RPM |
| Voltage | 208-230/460V |
| Width | 33 5/8" |
| standard | AMCA |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 102.1635 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)