-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Silencer |
|---|---|
| Compatible With Mfr. Part No. | NDP-15BAN, NDP-15BAT, NDP-15BST, NDP-15FPS, NDP-15FPT, NDP-5FDT, NDP-5FPT |
| Display Qty | 1 |
| Display Sell Uom | EA |
|---|---|
| Fits Brand | Dayton |
| For Use With Grainger Part No. | 6PY34, 6PY37A, 6PY38A, 6PY39, 6PY42, 6PY49, 6PY51 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)