-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HVAC Motor |
|---|---|
| Application | HVAC/R |
| Bearing Type | Sleeve |
| Body Dia. | 3 5/16" |
| Capacitor Required | No |
| Cord Length | 16" |
| Duty Cycle | Continuous |
| Frame | 3.3" |
| Frequency | 60 Hz |
| Hp | 1/20 hp |
| Insulation Class | Class B |
| Max. Ambient Temp. | 40°C |
| Motor Application | Direct Drive Fan/Blower |
| Motor Enclosure Design | Open Air Over |
| Motor Shaft Rotation | Clockwise Shaft End |
| Motor Type | Shaded Pole |
| Mounting | Stud |
| Mounting Type | Extended Studs |
|---|---|
| No. Of Shafts | 1 |
| No. Of Speeds | 1 |
| No. Of Studs | 4 |
| Phase | 1 |
| Service Factor | 1 |
| Shaft Dia. | 5/16" |
| Shaft Length | 2" |
| Shaft Type | Flat |
| Stud Location | Both Ends |
| Stud Pattern | 2" x 2" |
| Stud/base Mtg. Pattern | 2" x 2" |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 21.84 |
| HS Code | 8501106020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.6425 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)