DAYTON 71633692M Hvac Motor 1/30 Hp 1550 Rpm 115v 3.3

Item: AD2AWJ
Model: 71633692M
Cross Ref: 3M546
9 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$116.07
10% off
$104.46 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CSA CERTIFIED, UL RECOGNIZED

Shipping Information

Height (cm) 9.4
Length (cm) 10.16
Width (cm) 21.34
HS Code 8501106020
Country Of Origin MX
Weight (kg) 1.485

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site