-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Scrubber |
|---|---|
| Battery Chemistry | Not Battery Powered |
| Brush Speed | 175 RPM |
| Construction | Metal |
| Cord Length | 50 ft. |
| Current | 15A |
| Deck Material | Metal |
| Display Qty | 1 |
| Frequency | 60 Hz |
| Handle Length | 32" |
| Handle Material | Metal |
| Housing Material | Metal |
| Hp | 1 1/2 hp |
| Includes | All Steel Gear Box, Pad Driver |
|---|---|
| Maximum Brush Speed | 175 RPM |
| Motor | 1 1/2 hp |
| Motor Hp | 1 1/2 hp |
| Overall Length | 26" |
| Overall Width | 20" |
| Pad/brush Size | 20" |
| Power Source | AC |
| Product Type | Floor Scrubber |
| Sound Level | 63 dBA |
| Speed Type | Single |
| Voltage | 115V AC |
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 111.76 |
| Width (cm) | 50.8 |
| HS Code | 8479892000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)