-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Farm Duty Motor |
|---|---|
| Application | Farm Duty |
| Bearing Type | Ball |
| Bearings | Ball |
| Capacitor Required | Included |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 79.6% |
| Finish | Painted |
| Frame | 184T |
| Frame Material | Rolled Steel |
| Frequency | 60 Hz |
| Full Load Amps | 14.5A |
| Includes | Shaft Key, Gasketed Conduit Box And Shaft Slinger |
| Insulation Class | Class F |
| Length Less Shaft | 14 3/8" |
| Max. Ambient Temp. | 40°C |
| Motor Application | Farm Duty |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Rolled Steel |
|---|---|
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | High Torque |
| Motor Thermal Protection | Manual |
| Motor Type | Capacitor Start |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1740 RPM |
| Number Of Speeds | 1 |
| Overall Length | 17 1/8" |
| Phase | 1 |
| Service Factor | 1 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 2 3/4" |
| Thermal Protection | Manual |
| Voltage | 230V AC |
| Height (cm) | 31.24 |
|---|---|
| Length (cm) | 55.37 |
| Width (cm) | 38.1 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 33.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)