-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Definite Purpose Contactor |
|---|---|
| Action Type | Non Reversing |
| Coil Voltage | 120V AC |
| Contact Material | Silver Cadmium Oxide |
| Contactor Frame Size | Standard |
| Contactor Type | Definite Purpose |
| Depth | 3.41" |
| Electrical Operating Durability | 200000 |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Fluorescent Lighting Amps Rating | Not Applicable |
| Frame Size | Not Applicable |
| Frequency | 50/60 Hz |
| Full Load Current - Resistive | 40A |
| Full Load Inductive Amps | 30A |
| Height | 2 16/25" |
| Horsepower @ Single Phase | 2 hp |
| Horsepower @ Single Phase - 120v Ac | 1 hp |
| Horsepower @ Single Phase - 240v Ac | 2 hp |
| Horsepower @ Three Phase - 208v Ac | Not Rated |
| Horsepower @ Three Phase - 600v Ac | Not Rated |
| Hp @ 1 Phase - 240v | 2 hp |
| Hp @ 3 Phase - 240v | Not Rated |
| Hp @ 3 Phase - 480v | Not Rated |
| Includes | Not Applicable |
| Includes Shunt | Single Pole With Shunt |
| Inductive Full Load Amps | 30A |
| Input Control Type | Not Applicable |
| Ip Rating | Not Applicable |
| Led Lighting Current Rating | Not Applicable |
| Locked Rotor Load | 120A @ 600V AC, 150A @ 480V AC, 180A @ 240/277V AC |
| Main Pole Contact Form | 1NO |
| Maximum Operating Temperature | 158°F |
|---|---|
| Maximum Voltage Rating | 600V AC |
| Mechanical Operating Durability | 500000 |
| Minimum Operating Temperature | -40°F |
| Mounting Hole Dia. | Not Applicable |
| Mounting Hole Distance | 1.63" |
| Mounting Hole Distance - Height | 1.63" |
| Mounting Hole Distance - Width | 1.61" |
| Mounting Hole Width | 1.61" |
| Mounting Postion | Horizontal, Vertical |
| Mounting Style | Through Panel |
| Nema Enclosure Material | Not Applicable |
| No. Of Terminals | 6 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Normally Closed Main Contacts | 0 |
| Number Of Normally Open Main Contacts | 1 |
| Number Of Poles | 1 |
| Overall Depth | 3.19" |
| Overall Height | 2 8/25" |
| Overall Width | 2.05" |
| Phase | Single |
| Resistance Properties | Not Applicable |
| Resistive Full Load Amps | 40A |
| Response Time | 20 ms |
| Reversible | No |
| Reversing Capability | Non-reversing |
| Status Indicator | Mechanical Flag |
| Terminal Connection Type | Screw Terminals |
| Tungsten Lighting Current Rating | Not Applicable |
| Width | 2.03" |
| Wire Termination Type | Screw |
| Standards | CE, CRUUS |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 8.89 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2295 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)