-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Overload Relay |
|---|---|
| Amps | 37-50A |
| Auxiliary Contacts Included | 1NO/1NC |
| Body Depth | 4.29" |
| Body Height | 2 3/25" |
| Body Width | 2 3/4" |
| Compatible Contactors | Dayton (40 To 95 Amp Models) |
| Depth | 4.29" |
| Height | 2 3/25" |
| Maximum Overload Relay Current Setting | 50A |
| Min. Overload Relay Amps Setting | 37A |
| Mounting Style | Direct To Contactor |
| Number Of Poles | 3 |
| Overall Height | 3" |
|---|---|
| Overload Protection Type | Thermal |
| Phase Loss Sensitivity | Yes |
| Relay Mounting Style | Direct To Contactor |
| Relay Style | IEC |
| Reset Type | Auto, Manual |
| Sensing Method | Bimetallic |
| Thermal Units Required | None (Relay Includes Integrated Bimetallic Elements) |
| Trip Class | Class 10 |
| Type | IEC |
| Width | 2 3/4" |
| Standards | CSA, IEC 947-4-1, UL LISTED |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 11.68 |
| HS Code | 8536304000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)