-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydronic Unit Heater |
|---|---|
| Air Flow Direction | Horizontal |
| Air Flow Rate | 245 CFM |
| Amperage | 0.8A |
| Amps | 0.8A |
| Coil Type | Serpentine |
| Connection Size | 3/8" |
| Connection Type | SST On Connection |
| Depth | 9 1/2" |
| Fan Dia. | 9" |
| Fan Guard Type | Osha Compliant Guard |
| Fan Phase | 1 |
| Flow Rate | 0.8 GPM |
| Frequency | 60 Hz |
| Heater Type | Water Only |
| Heater Voltage | 120V AC |
| Heating Capacity | 8030 btuH |
| Heating Element Diameter | 1/2" |
| Heating Method | Water |
| Height | 16" |
| Includes | Adjustable Louvers |
| Inlet/outlet Npt | 3/8" |
|---|---|
| Max. Operating Pressure | 75 psi |
| Max. Operating Temp. | 320°F |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Water Temperature | 320°F |
| Motor Enclosure Design | Totally Enclosed |
| Motor Hp | 1/12 hp |
| Mounting Height | 8 ft. |
| Number Of Louvers | 5 |
| Output @ 200 Deg. F Water | 8030 btuH |
| Overall Depth | 9 1/2" |
| Overall Dimensions - H X W X D | 16" x 18" x 9.5" |
| Overall Height | 16" |
| Overall Width | 18" |
| Phase | 1 |
| Power | 16 W |
| Product Type | Suspended Horizontal Hydronic Wall & Ceiling Unit Heater |
| Thermostat Included | No |
| Wattage Output | 16 W |
| Width | 18" |
| Standards | ETL, ETLC LISTED |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 45.72 |
| HS Code | 8516100040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)