-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Multi-Stage Booster Pump |
|---|---|
| Amps | 5.6/2.8A |
| Bearing Type | Ball |
| Best Efficiency Flow Range @ Head | 23 to 6 GPM @ 148 to 328 ft. |
| Best Efficiency Flow Rate @ Head | 16 GPM @ 240 ft. |
| Best Efficiency Flow Rate @ Psi | 16 GPM @ 104 Psi |
| Best Efficiency Pressure | 104 psi |
| Compatible Discharge Pipe Size | 1 1/4" |
| Compatible Intake Pipe Size | 1 1/4" |
| Connector Size | 1/2" |
| Connector Type | BSP |
| Diffuser Material | Stainless Steel |
| Discharge Flange Size | 1 1/4" |
| Discharge Type | Flange |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Flow Rate @ 100 Psi | 16 GPM |
| Flow Rate @ 120 Psi | 12 GPM |
| Flow Rate @ 140 Psi | 4 GPM |
| Flow Rate @ 60 Psi | 22 GPM |
| Flow Rate @ 70 Psi | 20.5 GPM |
| Flow Rate @ 80 Psi | 19 GPM |
| Flow Rate @ 90 Psi | 17.5 GPM |
| For Media Type | Non-Abrasive Liquids, Water |
| For Use With Potable Systems | No |
| Frame | 56C |
| Frequency | 60 Hz |
| Height | 28 3/8" |
| Housing Material | Stainless Steel |
| Hp | 2 hp |
| Hp - Pumps | 2 hp |
| Impeller Design | Closed |
| Impeller Material | Stainless Steel |
| Impeller Type | Closed |
| Includes | Manual |
| Inlet Size | 1 1/4" |
| Inlet Type | Flanged |
| Intake Size | 1 1/4" |
| Intake Type | Flange |
|---|---|
| Length | 9 7/8" |
| Max. Ambient Temp. | 104°F |
| Max. Case Pressure | 245 psi |
| Max. Dia. Solids | 0.07" |
| Max. Media Temp. | 248°F |
| Max. Pressure | 148 psi |
| Min. Ambient Temp. | 40°F |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Designation | 56C |
| Motor Speed | 3450 RPM |
| Motor Type | Three Phase |
| Mounting Orientation | Vertical |
| No. Of Stages | 11 |
| Number Of Stages | 11 |
| Number Of Stages - Pumps | 11 |
| Outlet Size | 1 1/4" |
| Overall Height | 28.38" |
| Overall Length | 9 22/25" |
| Overall Width | 9" |
| Phase | 3 |
| Pump Housing Material | Stainless Steel |
| Pump Mounting Position | Horizontal |
| Pumping Application | City Water Mains, Cooling Water Systems, Irrigation |
| Seal Application | Non-Flammable Liquids Compatible With Pump Components |
| Seal Material | EPDM, Silicon Carbide, Stainless Steel |
| Seal Type | Balanced Cartridge |
| Service Factor | 1.2 |
| Shaft Material | Stainless Steel |
| Shut Off Pressure | 148 psi |
| Shut Off Pressure (maximum) | 148 psi |
| Solid Diameter (maximum) | 0.07" |
| Stages | 11 |
| Suction Lift | 0 ft. |
| Type | Vertical Multi Stage |
| Voltage | 208/230/460V AC |
| Wetted Material | EPDM, Silicon Carbide, Stainless Steel |
| Width | 9" |
| Height (cm) | 72.09 |
|---|---|
| Length (cm) | 25.1 |
| Width (cm) | 22.86 |
| HS Code | 8413702040 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 35.955 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)