-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Multi-Stage Booster Pump |
|---|---|
| Amps | 7.2/3.6A |
| Bearing Type | Ball |
| Best Efficiency Flow Range @ Head | 23 to 6 GPM @ 225 to 507 ft. |
| Best Efficiency Flow Rate @ Head | 16 GPM @ 380 ft. |
| Best Efficiency Pressure | 164 psi |
| Connection Type | Flanged |
| Connector Size | 1/2" |
| Connector Type | BSP |
| Diffuser Material | Stainless Steel |
| Duty Cycle | Continuous |
| Flow Rate @ 100 Psi | 22 GPM |
| Flow Rate @ 120 Psi | 20 GPM |
| Flow Rate @ 140 Psi | 18 GPM |
| Flow Rate @ 160 Psi | 16 GPM |
| Flow Rate @ 180 Psi | 13 GPM |
| Flow Rate @ 200 Psi | 10 GPM |
| For Use With Potable Systems | No |
| Frame | 56C |
| Frequency | 60 Hz |
| Height | 33 5/8" |
| Housing Material | Cast Iron |
| Hp | 3 hp |
| Impeller Material | Stainless Steel |
| Impeller Type | Closed |
| Inlet Size | 1 1/4" |
| Inlet Type | FNPT |
| Length | 9 7/8" |
|---|---|
| Max. Ambient Temp. | 104°F |
| Max. Case Pressure | 245 psi |
| Max. Dia. Solids | 0.07" |
| Max. Media Temp. | 248°F |
| Max. Pressure | 230 psi |
| Min. Ambient Temp. | 40°F |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Speed | 3450 RPM |
| Motor Type | Three Phase |
| Mounting Orientation | Vertical |
| No. Of Stages | 17 |
| Outlet Size | 1 1/4" |
| Outlet Type | FNPT |
| Phase | 3 |
| Seal Application | Non-Flammable Liquids Compatible With Pump Components |
| Seal Material | EPDM, Silicon Carbide, Stainless Steel |
| Seal Type | Balanced Cartridge |
| Service Factor | 1.15 |
| Shaft Material | Stainless Steel |
| Shut Off Pressure | 230 psi |
| Suction Lift | 0 ft. |
| Type | Vertical Multi Stage |
| Voltage | 208/230/460V AC |
| Wetted Material | Cast Iron, EPDM, Silicon Carbide, Stainless Steel |
| Width | 8 3/4" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 110.49 |
| Width (cm) | 30.48 |
| HS Code | 8413702040 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 45.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)