-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydronic Unit Heater |
|---|---|
| Air Flow Direction | Vertical |
| Air Flow Rate | 2620 CFM |
| Amperage | 2.3A |
| Amps | 2.3A |
| Coil Type | Rectangular |
| Connection Size | 2" |
| Connection Type | Threaded Male NPT |
| Depth | 29 1/2" |
| Fan Dia. | 19 3/4" |
| Fan Guard Type | No Guard |
| Fan Phase | 1 |
| Flow Rate | 12.22 GPM |
| Frequency | 60 Hz |
| Heater Voltage | 120V AC |
| Heating Capacity | 173000 btuH |
| Heating Element Diameter | 5/8" |
| Heating Method | Steam, Water |
| Height | 14 1/8" |
| Inlet/outlet Npt | 2" |
|---|---|
| Max. Operating Pressure | 75 psi |
| Max. Operating Temp. | 320°F |
| Maximum Operating Water Temperature | 320°F |
| Motor Enclosure Design | Totally Enclosed |
| Motor Hp | 1/3 hp |
| Mounting Height | 18 ft. |
| Output @ 2 Psi Steam | 173000 btuH |
| Output @ 200 Deg. F Water | 118600 btuH |
| Overall Depth | 29 1/2" |
| Overall Dimensions - H X W X D | 14 1/8" x 29 1/2" x 29 1/2" |
| Overall Height | 14 1/8" |
| Overall Width | 29 1/2" |
| Phase | 1 |
| Product Type | Suspended Vertical Hydronic Wall & Ceiling Unit Heater |
| Thermostat Included | No |
| Wattage Output | 124 W |
| Width | 29 1/2" |
| standard | ETL, ETLC LISTED |
| Height (cm) | 35.88 |
|---|---|
| Length (cm) | 74.93 |
| Width (cm) | 74.93 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 36.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)