-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Intake Louver |
|---|---|
| Blade Type | Drainable |
| Finish | Mill |
| Flange Width | 1 1/4" , Not Applicable |
| Frame Depth | 4" |
| Frame Type | Hat Channel |
| Includes | Bird Screen, Screen Fasteners |
| Inside Height | 30" |
| Inside Width | 21" |
| Intake Louver Inside Width | 21" |
| Intake Louver Outside Height | 35 1/2" |
| Intake Or Exhaust Application | Exhaust, Intake |
| Louver Item | Stationary Intake Louver |
| Louver Material | Aluminum |
| Louver Type | Stationary Blade |
| Material | Aluminum |
|---|---|
| Max. Exhaust | 2897 CFM |
| Max. Intake | 2028 CFM |
| Max. Velocity | 3500 FPM |
| Maximum Air Velocity | 3500 FPM |
| Maximum Outside Width | 23 1/2" |
| Minimum Outside Width | 23 1/2" |
| Mounting Style | Recess Mount |
| Number Of Blades | 7 |
| Outside Height | 35 1/2" |
| Outside Width | 23 1/2" |
| Rough Opening Height | 36" |
| Rough Opening Width | 24" |
| Type | Drainable, Fixed |
| Wall Opening Size | 36" x 24" |
| Height (cm) | 97.79 |
|---|---|
| Length (cm) | 64.77 |
| Width (cm) | 16.51 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.9225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)