-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 54.3% |
| Frame | 56Z |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 7A |
| Hp | 1/3 hp |
| Insulation Class | Class B |
| Motor Application | General Application |
| Motor Design | Split Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Shaft Design | Keyed |
|---|---|
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Split Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1725 RPM |
| No. Of Speeds | 1 |
| Overall Length | 9 1/2" |
| Phase | 1 |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.35 |
| Shaft Dia. | 1/2" |
| Shaft Length | 1 7/8" |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
| Height (cm) | 24.89 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 22.86 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.867 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)