-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Buffing Wheel |
|---|---|
| Diameter | 8" |
| Material | Cotton |
| Number Of Plies | 20 |
|---|---|
| Style | Spiral Sewn |
| Thickness | 1/4" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 20.07 |
| HS Code | 5911900080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)