-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dc Speed Control |
|---|---|
| Ac Input Voltage | 120/240V AC |
| Accepts Tach Feedback | No |
| Current/torque Limit | None |
| Dc Speed Control | SCR |
| Depth | 1 22/25" |
| Dynamic Braking | No |
| Enclosure Rating | NEMA 1 |
| Enclosure Type | Enclosed |
| External Switches | On/Off |
| Frame | NEMA 1 |
| Height | 5" |
| Higher Voltage Motor Output Power | 1/25 hp to 1/3 hp |
| Hp @ Higher Voltage | 1/25 hp to 1/3 hp |
| Hp @ Lower Voltage | 1/50 hp to 1/6 hp |
| Input Voltage | 120/240V AC |
| Ir Compensation | Adjustable |
| Length | 5" |
| Linear Acceleration | 0.5 sec. |
| Lower Voltage Motor Output Power | 1/50 hp to 1/6 hp |
|---|---|
| Max. Amps | 2A |
| Max. Linear Acceleration | 0.5 sec. |
| Operating Temp. | -10°C to +45°C |
| Output Voltage | 0-90/180V DC |
| Overall Depth | 1 22/25" |
| Overall Height | 5" |
| Overall Width | 4 1/4" |
| Power On Light | No |
| Product Type | Dc Speed Control |
| Rotation | Single Direction |
| Series | Series 15 |
| Shunt Wound Voltage | 100/200V AC |
| Speed Control | SCR |
| Speed Range | 25:1 |
| Speed Regulation | +/-1% Of Motor Base Speed |
| Width | 4 1/4" |
| Standards | CULUS LISTED |
Dayton 4Z527 DC motor speed control is ideal for precise speed regulation of DC motors, enhancing operational efficiency and optimising performance. This Dayton DC motor controller is used in the manufacturing, automation, robotics and automotive industries, where maintaining consistent and controlled motor speeds are crucial for conveyor systems, machinery operation and equipment automation.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 4.78 |
| Width (cm) | 10.8 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.473 |
It has operating temperatures ranging from -10 to 45 degrees C.
It can withstand an overload capacity of 200% of the rated capacity for 1 minute.
For optimal performance and safety, it is advised to use an aluminium wire size of 16 AWG minimum for control input lines. This ensures efficient signal transmission and reliable operation within the system.
Yes, as a direct current (DC) motor is capable of generating a starting torque that can reach up to 600% of its full load rating. To safeguard against ongoing overloads, it is recommended to incorporate a line fuse. This fuse serves as a protective measure for accurate and suitable fuse sizing, to ensure optimal protection and system integrity.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)