-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Arbor Press |
|---|---|
| Anvil Dia. Work Area | 6 3/4" |
| Base Size | 7 7/8" x 15 3/4" |
| Construction | Cast Iron |
| Depth | 15 3/4" |
| Features | Large-Toothed Rack. A Magnetic Insert To Hold The Punch., Removable 4 Position Rotating Anvil |
| Force | 2 ton. |
| Height (in.) | 15" |
| Material | Cast Iron |
| Max. Work Height | 8" |
| Ram Depth | 1" |
|---|---|
| Ram Dimensions | 1 1/4" x 1 1/4" |
| Ram Hole Depth | 1" |
| Ram Hole Dia. | 1/2" |
| Ram Hole Dia. X Depth (in.) | 1/2 x 1" |
| Range Of Slot Widths | 3/32" to 2 13/64" |
| Swing | 11" |
| Swing (in.) | 11" |
| Table Work Surface | 7 1/4" x 6" |
| Width | 7 7/8" |
Dayton 4Z329 arbor press is used to apply controlled force for squeezing, riveting, bending, punching, flattening, removing a bearing or pressing in bearings. It offers precision and efficiency in tasks that require controlled pressure application for accurate and consistent results. This Dayton 2-ton arbor press is employed in workshops, manufacturing facilities and metalworking environments.
| Height (cm) | 47.24 |
|---|---|
| Length (cm) | 47.24 |
| Width (cm) | 31.75 |
| HS Code | 8462998020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 32.67 |
Despite their similar appearances, an arbor press and a drill press should not be utilized interchangeably. Arbor presses are engineered to handle significant loads, and repurposing a drill press for such tasks could potentially harm the quill feed. While a drill press may resemble a milling machine, it is not a suitable substitute for the intended purpose.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)