-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unit Bearing Motor |
|---|---|
| Application | HVAC/R |
| Bearing Type | Sleeve |
| Body Dia. | 3 1/2" |
| Bolt Circle Dia. | 2 13/16" |
| Frame | Non-Standard |
| Frame Material | Aluminum |
| Frequency | 50/60 Hz |
| Full Load Amps | 0.33A |
| Hp | 1/83 hp |
| Insulation Class | Class A |
| Length Less Shaft | 2 5/8" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Shaded Pole |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Frame Material | Cast Aluminum |
| Motor Mounting Position | Horizontal/Vertical Shaft Up |
| Motor Mounting Type | Rear/Double Foot |
| Motor Service Factor | 1 |
|---|---|
| Motor Shaft Design | Threaded |
| Motor Shaft Rotation | Clockwise Lead End |
| Motor Sub Application | Refrigerator/Freezer |
| Motor Thermal Protection | Auto |
| Motor Type | Shaded Pole |
| Mounting Type | Rear And Double Foot |
| Nameplate Rpm | 1550 RPM |
| Output Wattage | 9 W |
| Overall Length | 3 1/8" |
| Phase | 1 |
| Rpm Range | 1501-1600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/4" |
| Shaft Length | 1/2" |
| Shaft Orientation | Down/Horizontal/Up |
| Shaft Thread Size | 1/4"-20 |
| Thermal Protection | Automatic |
| Voltage | 230V AC |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 11.18 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)