-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt Drive Motor |
|---|---|
| Ambient Temp. | 60°C |
| Application | HVAC/R |
| Bearing Type | Ball |
| Body Dia. | 6 1/2" |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 72% |
| Frame | 56 |
| Frame Material | Rolled Steel |
| Full Load Amps | 11.1/5.5A |
| Hp | 3/4 hp |
| Hz | 60 Hz |
| Insulation Class | Class F |
| Length Less Shaft | 9 7/8" |
| Max. Ambient Temp. | 140°F |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Cradle Base |
| Motor Service Factor | 1.25 |
| Motor Shaft Design | Keyed |
|---|---|
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Belt Drive Fan/Blower |
| Motor Thermal Protection | Auto |
| Motor Type | Capacitor Start |
| Mounting Stud Pattern | 4 1/4" x 4 1/4" |
| Mounting Type | Cradle Base |
| Nameplate Rpm | 1725 RPM |
| No. Of Speeds | 1 |
| Nominal Efficiency | 72% |
| Number Of Speeds | 1 |
| Overall Length | 11 13/16" |
| Phase | 1 |
| Resilient Ring Dia. | 2 1/2" |
| Ring To Ring Center | 9 7/16" |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.25 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Stud Pattern | 4 1/4" x 4 1/4" |
| Thermal Protection | Automatic |
| Voltage | 115/208-230V |
| standard | CSA CERTIFIED (225293), UL RECOGNIZED (E47479) |
| Height (cm) | 35.05 |
|---|---|
| Length (cm) | 51.31 |
| Width (cm) | 32.77 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 14.625 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)