-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drum Switch |
|---|---|
| Action Type | Momentary Reversing |
| Contact Material | Copper |
| Depth | 4" |
| Handle Material | Steel |
| Height | 4 1/2" |
| Horsepower @ 115v Dc | 1/4 hp |
| Horsepower @ 230v Dc | 1/4 hp |
| Horsepower @ Single Phase - 120v Ac | 1 1/2 hp |
| Horsepower @ Single Phase - 240v Ac | 2 hp |
| Horsepower @ Three Phase - 480v Ac | 1 hp |
| Hp @ 1 Phase - 115v | 1 1/2 hp |
| Hp @ 1 Phase - 240v | 2 hp |
| Hp @ 115vdc | 1/4 hp |
| Hp @ 230vdc | 1/4 hp |
| Hp @ 3 Phase | 1 hp |
| Hp @ 3 Phase - 230v | 2 hp |
| Hp @ 3 Phase - 240v | 2 hp |
|---|---|
| Hp @ 3 Phase - 460-575v | 1 hp |
| Hp @ 3 Phase - 460v | 1 hp |
| Mounting Style | Flange |
| Nema Enclosure Material | Steel |
| Nema Enclosure Rating | 1 |
| Number Of Poles | 3 |
| Overall Depth | 4" |
| Overall Height | 4 1/2" |
| Overall Width | 2 1/2" |
| Phase | Single |
| Resistance Properties | Corrosion Resistant |
| Reversing Capability | Reversing |
| Switch Action | Momentary |
| Width | 2 1/4" |
| Standards | CSA CETRIFIED, UL LISTED |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 7.62 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)