-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Standard Drill Vise |
|---|---|
| Base | Fixed |
| Base Length | 14" |
| Base Material | Iron |
| Base Shape | Rectangular |
| Base Type | Fixed |
| Base Width | 11 1/2" |
| Compatible Machinery | Drill Press |
| Features | 1/2" Wide Slotted Shoulder And Precision Ground Bars |
| Jaw Deflection | 0.002" @ 2000 lbs. |
| Jaw Deflection - Maximum | 0.002" |
| Jaw Face Type | Smooth, V Grooved |
| Jaw Face Width | 8" |
| Jaw Material | Steel |
| Jaw Opening | 8" |
| Jaw Width | 8" |
|---|---|
| Lead Screw Type | ACME |
| Machine Vise Type | Standard |
| Max Bed/base Parallel Tolerance | 0.004" |
| Max Clamping Force | 1000 lbf. |
| Max Jaw Opening | 8" |
| Mounting Slot Length | 2 1/2" |
| Mounting Slot/keyway Width | 1/2" |
| Mounting Type | Keyways |
| Overall Height | 3 3/4" |
| Overall Length | 2" |
| Overall Width | 11 1/2" |
| Throat Depth | 2" |
| Type | Standard |
| Height (cm) | 44.45 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 12.7 |
| HS Code | 8205700060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 23.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)