-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Angular Machine Vise 2 Way |
|---|---|
| Base | Swivel |
| Base Type | Swivel |
| Features | Hold Down Slot For Secure Clamping, Rotation Along 0° To 90° Vertical Scale |
| Jaw Deflection - Maximum | 0.006" |
| Jaw Face Type | Smooth |
| Jaw Face Width | 4" |
| Jaw Opening | 4" |
| Jaw Width | 4" |
| Machine Vise Type | Angle |
|---|---|
| Max Base Swivel | 360° |
| Max Jaw Opening | 4" |
| Max Tilt Angle | 90° |
| Maximum Bed/base Parallel Tolerance | 0.0012" |
| Overall Height | 5.43" |
| Overall Length | 14.57" |
| Throat Depth | 1 1/2" |
| Height (cm) | 24.38 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 21.59 |
| HS Code | 8466208065 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 18.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)