-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt/Disc Sander |
|---|---|
| Abrasive Mount Type | Not Applicable |
| Arbor Hole Size | Not Applicable |
| Belt Orientation | Horizontal, Vertical |
| Belt Sfpm | 2700 SFPM |
| Belt Size | 6" x 48" |
| Belt Size (w X L) | 6" x 48" |
| Belt Table Size | 6" x 10" |
| Belt Table Tilt Angle (deg.) | 0° to 60° |
| Cabinet Material | Metal |
| Compatible Material | Plastic |
| Compatible Workpiece Material | Plastic |
| Cord Length | 72" |
| Corded/banded | Corded |
| Corded/wireless | Corded |
| Current | 9A |
| Disc Dia. | 9" |
| Disc Or Wheel Speed | 3450 RPM |
| Disc Rpm | 3450 RPM |
| Disc Table Size | 5 7/8" x 11 3/4" |
| Disc Table Tilt-in Angle (deg.) | 0° to 45° |
| Disc Table Tilt-out Angle (deg.) | 0° to 45° |
| Dust Collection Port Size | 2" |
| Features | Belt And Disc Come With Tilting Table, Miter Gauge, Open Floor Stand |
| Handle Material | Not Applicable |
| Housing Material | Rolled Steel |
| Hp | 1 hp |
| Includes | Abrasive Belt, Miter Gauge, Open Steel Stand, Psa Abrasive Disc |
| Kit Contents | Adjustable Belt Table, Adjustable Disc Table, Workstop |
| Machine Type | Benchtop |
| Maximum Board Thickness | Not Applicable |
|---|---|
| Maximum Disc Table Tilt-in Angle | Not Applicable |
| Maximum Disc Table Tilt-out Angle | 45° |
| Maximum Feed Speed | Not Applicable |
| Minimum Feed Speed | Not Applicable |
| Mounting Location | Floor Standing |
| Overall Depth | 27" |
| Overall Height | 55" |
| Overall Width | 22" |
| Phase | 1 |
| Platen Length | 17" |
| Platen Size (in.) | 7" x 17" |
| Platen Width | 7" |
| Plug Type | Three Prong |
| Power Source | Corded |
| Product Type | Belt And Disc Grinder |
| Speed Settings | Fixed |
| Standards | CSA |
| Table Material | Cast Iron |
| Table Work Surface | 5 7/8" x 9 7/8" |
| Table Working Length | Not Applicable |
| Table Working Width | Not Applicable |
| Throttle | Not Applicable |
| Tool Height | 55" |
| Tool Length | 27" |
| Tool Series | Not Applicable |
| Tool Weight | 115 lbs. |
| Tool Width | 27" |
| Voltage | 120/240V |
Dayton 49G990 belt & disc sander is a combination finishing machine ideal for grinding, sanding, deburring, polishing & contour-sanding metal, wood, plastic and composite materials & parts. Its direct-drive power train works in combination with a heavy-duty capacitor motor for operating under load without slowing down.
| Height (cm) | 139.7 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 50.8 |
| HS Code | 8465930030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 55.35 |
Dayton 6Y945 belt & disc sander unit's disc has a maximum speed of 3450 rpm and the belt has a maximum speed of 2700 SFPM.
The work table in front of the sanding disc can tilt up to 45 degrees, whereas the work table near the sanding belt can tilt up to 60 degrees.
Quick-release tension mechanism allows fast belt changes & tensioning using its fine thread adjustment screw & tensioning handle, ensuring longer belt life & reduced operating costs.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)