-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Multi-Stage Booster Pump |
|---|---|
| Amps | 7.8/3.9A |
| Bearing Type | Ball |
| Compatible Discharge Pipe Size | 3/4" |
| Compatible Intake Pipe Size | 3/4" |
| Compatible With Media Type | Water |
| Connection Type | NPT |
| Discharge Type | NPT |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Psi | 9.6 GPM |
| Flow Rate @ 100 Psi | 2 GPM |
| Flow Rate @ 120 Psi | 0 GPM |
| Flow Rate @ 20 Psi | 8 GPM |
| Flow Rate @ 30 Psi | 7.5 GPM |
| Flow Rate @ 40 Psi | 7 GPM |
| Flow Rate @ 50 Psi | 6.4 GPM |
| Flow Rate @ 60 Psi | 5.7 GPM |
| Flow Rate @ 70 Psi | 4.9 GPM |
| Flow Rate @ 80 Psi | 4 GPM |
| Flow Rate @ 90 Psi | 3 GPM |
| For Media Type | Water |
| For Use With Potable Systems | No |
| Frame | 56J |
| Frequency | 60 Hz |
| Grade | Grade 304, Grade 316 |
| Height | 8 3/4" |
| Housing Material | Stainless Steel |
| Hp | 1/2 hp |
| Hp - Pumps | 1/2 hp |
| Impeller Design | Closed |
| Impeller Material | Noryl |
| Impeller Type | Closed |
| Includes | Manual |
| Inlet Size | 3/4" |
| Intake And Discharge Size | 3/4" |
| Intake Size | 3/4" |
| Length | 22 5/8" |
| Manufacturer Warranty Length | 1 yr. |
|---|---|
| Max. Ambient Temp. | 149°F |
| Max. Case Pressure | 300 psi |
| Max. Media Temp. | 140°F |
| Max. Pressure | 120 psi |
| Max. Suction Lift | 10 ft. |
| Media Type | Water |
| Min. Ambient Temp. | 65°F |
| Motor Ambient Temperature (maximum) | 149°F |
| Motor Enclosure - Pumps | Open Dripproof |
| Motor Enclosure Design | Open Dripproof |
| Motor Speed | 3450 RPM |
| Motor Type | Capacitor Start |
| Mounting Orientation | Horizontal |
| No. Of Stages | 8 |
| Number Of Stages | 8 |
| Number Of Stages - Pumps | 8 |
| Outlet Size | 3/4" |
| Outlet Type | NPT |
| Overall Height | 8 3/4" |
| Overall Length | 22.63" |
| Overall Width | 6 3/4" |
| Phase | 1 |
| Priming | Self Priming |
| Pump Housing Material | Stainless Steel |
| Pumping Application | Filtration |
| Rpm (maximum) | 3450 RPM |
| Seal Material | Buna N, Carbon, Ceramic, Stainless Steel |
| Self Priming | Yes |
| Shut Off Pressure | 120 psi |
| Shut Off Pressure (maximum) | 120 psi |
| Stages | 8 |
| Suction Lift | 10 ft. |
| Voltage | 115/230V AC |
| Wetted Material | Stainless Steel, Carbon Ceramic, Noryl, Nylon, Polycarbonate, Viton |
| Width | 6 3/4" |
| Standards | CULUS LISTED |
| Height (cm) | 22.22 |
|---|---|
| Length (cm) | 57.48 |
| Width (cm) | 17.14 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 21.78 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)