-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | FHP V-Belt |
|---|---|
| Belt Type | 5L |
| Construction | Wrapped |
| Industry Number | 5L830 |
| Material | Natural/Synthetic Rubber Blend |
| Number Of Ribs | 1 |
|---|---|
| Outside Length | 83" |
| Temp. Range | -22 Degrees to 194 Degrees F |
| Thickness | 3/8" |
| Top Width | 21/32" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 10.16 |
| HS Code | 4010343000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)