-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounted Ball Bearing |
|---|---|
| Bearing Housing Material Type | Cast Iron |
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | Grade 52100 |
| Bolt Center To Center Length | 3 5/8" |
| Bolt Hole Size | 0.438" |
| Bolt Size | 3/8" |
| Bore Dia. | 1/2" |
| Bore Type | Cylindrical |
| Center Height | 1 3/16" |
| Closure | Double Sealed |
| Closure Type | Double Sealed |
| Color | Gray |
| Dynamic Load Capacity | 2146 lbs. |
| Dynamic Radial Load Capacity | 2146 lbf. |
| Finish | Painted |
| Grade | Grade 52100 |
| Housing Material | Cast Iron |
| Housing Material Finish | Painted |
| Includes | (2) Set Screws, Oiler Cap |
| Insert | Ball Bearing |
| Insert Finish | Chrome Plated |
| Insert Material | Steel |
| Insert Type | Radial Ball |
|---|---|
| Lock Type | Set Screw |
| Lubricant Material | Ngli #2 Equivalent |
| Material | Steel |
| Maximum Temperature | 200°F |
| Minimum Temperature | -20°F |
| Mount Hole Center-to-center Length | 3 5/8" |
| Mount Type | Bolt Through |
| Mounting Bolt Size | 3/8" |
| Mounting Hole Center | 3 5/8" |
| Mounting Surface To Shaft Center | 1 3/16" |
| Mounting Surface To Shaft Center Height | 1 3/16" |
| Number Of Bolts | 2 |
| Number Of Mounting Holes | 2 |
| Overall Height | 2 1/4" |
| Overall Length | 4 7/8" |
| Overall Width | 1.218" |
| Shaft Locking Type | Set Screws |
| Split Housing | Not Split |
| Static Load Capacity | 1074 lbs. |
| Static Radial Load Capacity | 1074 lbf. |
| System Of Measurement | Inch |
| Type | Ball |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 12.38 |
| Width (cm) | 3.1 |
| HS Code | 8483208040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)