-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Pump Shaft Seal |
|---|---|
| For Shaft Diameter | 5/8" |
| Gasket Material | Buna N, Carbon, Ceramic |
| Material Content Code | BCRJR |
| Max. Temp. | 160°F |
| Min. Temp. | -25°F |
| Nominal Working Length | 1" |
| Nominal Working Length (in.) | 1" |
| Ring Material | Carbon |
|---|---|
| Seal Bore | 5/8" |
| Seal Bore (in.) | 5/8" |
| Seal Material | Buna, Carbon, Ceramic |
| Seat Bore | 1 1/4" |
| Seat Thickness | 0.405" |
| Shaft Size | 5/8" |
| Working Length | 1" |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.67 |
| HS Code | 8484200000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)