-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Louver Flange Kit |
|---|---|
| Compatible Grainger Part No. | 45C679, 5NKJ4 |
| For Use With | Aluminum Combination Louver Dampers And Drainable Fixed Louvers |
| Height | 1 1/2" |
| Includes | Mounting Hardware |
| Length | 38 1/2" |
| Material | Aluminum |
| Overall Height | 1 1/2" |
|---|---|
| Overall Length | 38 1/2" |
| Overall Width | 26 1/2" |
| Rough Opening Height | 36" |
| Rough Opening Width | 24" |
| Width | 26 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 97.79 |
| Width (cm) | 67.31 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)