-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Circuit Breaker |
|---|---|
| Ac Voltage Rating | 277V AC |
| Air @ 120v Ac | 10 kA |
| Air @ 240vac | 10 kA |
| Air @ 277v Ac | 10 kA |
| Air @ 48vdc | 10 kA |
| Amps | 20A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | DIN Rail |
| Curve Type | D |
| Dc Voltage Rating | 48V DC |
| Depth | 3" |
| Frame | 32A/NDB2T |
| Max. Air Rating | 10 kA At 277V AC |
|---|---|
| Max. Wire Size | 3 AWG |
| Meets Ul Type | UL 489 |
| Min. Wire Size | 13 AWG |
| Mounting Style | Din Rail |
| Number Of Poles | 1 |
| Phase | 1 |
| Series | NDB2T-63 D20/1 L Series |
| Terminal Connection | Lug |
| Trip Type | Thermal Magnetic |
| Voltage Type | AC/DC |
| Width | 0.71" |
| Standards | UL LISTED FOR US & CANADA, CE |
| Height (cm) | 8.15 |
|---|---|
| Length (cm) | 1.8 |
| Width (cm) | 7.39 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)