-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cable |
|---|---|
| Breaking Strength | 6400 lbf. |
| Cable Diameter | 1/4" |
| Coating | Coated |
| Coating Material | Clear Vinyl |
| Coating Type | Vinyl |
| Color | Silver |
| Core Type | IWRC |
| End Type | Plain |
| Grade | Grade 302/304 |
| Length | 500 ft. |
| Lifting Capability | For Lifting |
| Lubrication | Unlubricated |
|---|---|
| Material | Stainless Steel |
| Outside Dia. | 0.312" |
| Overall Diameter | 5/16" |
| Overall Length | 500 ft. |
| Rope Strand Classification | 7 x 19 |
| Size | 1/4" |
| Spool Width | 6 1/4" |
| Strand Type | 7 x 19 |
| Working Load Limit | 1280 lbs. |
| Standards | ASTM A1023 |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 35 |
| Width (cm) | 22 |
| HS Code | 7312101070 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 31.23 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)