-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Non-Illuminated Push Button |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Action | Momentary |
| Action Type | Momentary |
| Basic Material | Metal |
| Bezel Material | Chrome Die Cast Aluminum |
| Color | Black |
| Contact Form | 1NO/1NC |
| Contact Rating | 10A @ 600V AC |
| Display Qty | 1 |
| Head Material | Metal |
| Head/lens Color | Black |
| Legend | No Legend |
| Material | Metal |
| Nema Contact Rating Designation | A600/Q600 |
|---|---|
| Nema Enclosure Rating | Nema 4, Nema 13 |
| Number Of Operators | 1 |
| Operator Illumination | Non Illuminated |
| Operator Material | Metal |
| Panel Mounting Hole Diameter | 30 mm |
| Product Type | Push Button Operators |
| Push Button Style | Extended |
| Series | DAYTON Series |
| Standards | Ce, Csa, Ul Listed |
| Terminal Connection | Pressure Plate |
| Terminal Connection Type | Pressure Plate |
| Type Of Operator | No Guard |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 5.59 |
| HS Code | 8536509035 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)