-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Non-Illuminated Select Switch |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Action | Maintained/Maintained/Maintained |
| Basic Material | Plastic |
| Bezel | Plastic |
| Bezel Color | Silver |
| Bezel Material | Plastic |
| Cam | No Cam Included |
| Color | Black |
| Contact Block Material | Plastic |
| Contact Form | 2NO |
| Contact Rating | 10A @ 600V AC 2.5A @ 600V DC |
| Dc Contact Rating | 2.5A @ 600V |
| Ip Rating | IP65 |
| Key Removal | No Key |
| Nema Contact Rating Designation | A600/Q600 |
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Number Of Directions | 2 |
|---|---|
| Number Of Positions | 3 |
| Operator Head Material | Plastic |
| Operator Illumination | Non Illuminated |
| Panel Mounting Hole Diameter | 22 mm |
| Position | 3 |
| Switch Function @ 1st Position | On |
| Switch Function @ 2nd Position | Off |
| Switch Function @ 3rd Position | On |
| Switch Function @ 4th Position | No Fourth Position |
| Switch Head Type | Extended Lever |
| Switch Operation @ Position A | X |
| Switch Operation @ Position B | X |
| Switch Operation @ Position C | X |
| Switch Operation @ Position D | No Fourth Position |
| Type Of Operator | Extended Lever |
| standard | CE, CSA, IEC, UL LISTED |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 3.3 |
| Width (cm) | 4.57 |
| HS Code | 8536509025 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0675 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)